0 items

Kohler Underscore® 60 x 32 in. Drop-In Air Bathtub with Reversible Drain

K1168-G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Immediate and manual purge cycles remove residual water from air channels after use
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Slotted overflow allows for deep soaking
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
81 gal
Collection
Underscore®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
21 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
60 in
Material
Acrylic
Number Of Jets
122
UL Listed
Yes
Volts
240V
Watts
300
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday