0 items

Kohler Underscore® 60 x 32 in. Drop-In and Undermount Bathtub

K1130

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Drop-in or under-mount installation
  • Slotted overflow

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5, CSA C22.2
Capacity
81 gal
Collection
Underscore®
Color Finish
White
Color Finish Category
Whites
Drain Location
End
GSA Approved
No
Height
21 in
IAPMO Listed
No
Installation Type
Drop-in
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday