0 items

Kohler Expanse® 60 x 36 in. Acrylic 3-Wall Alcove Curved Bathtub with Left Drain

K1118-LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Curved basin and integral apron create a graceful and spacious bathing experience
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Left-hand drain location
  • Textured bottom surface
  • Three heat settings allow you to customize the surface temperature

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1.2
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.0, CSA B45.5, CSA C22.2
Capacity
55.6 gal
Collection
Expanse®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Left
GSA Approved
No
Height
18-1/4 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
UL Listed
Yes
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday