0 items

Kohler Mariposa® 60 x 36 in. Alcove Whirlpool Tub with Integral Apron and Right Hand Drain

K1239-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Extra width enhances comfort
  • Five adjustable Proflex® whirlpool jets for maximum bather comfort
  • Includes integral flange to simplify installation and prevent the possibility of water damage behind the wall
  • Innovative technology enables this pump to provide a strong and steady level of hydro massage
  • Integral apron for easy alcove installation and pump access
  • Material: Kohler® acrylic
  • Textured bottom surface
  • Three-wall alcove installation

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
Bathtub Shape
Hourglass in Rectangle
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
63 gal
Collection
Mariposa®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Right
Height
20 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
60 in
Material
Acrylic
Number Of Jets
5
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday