0 items

Kohler ProFlex® 60 x 36 in. Drop-In Whirlpool with Left Hand Drain

K1139

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Oval-shaped basin creates a graceful and spacious bathing experience
  • Reversible drain
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
57 gal
Collection
ProFlex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
18-1/8 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday