0 items

Kohler Serif™ 60 x 42-1/4 in. Drop-in Bathtub

K1183

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for one-person bathing
  • Oval shape creates a graceful and spacious bathing experience
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
73 gal
Collection
Serif™
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
GSA Approved
No
Height
21 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Width
42-1/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday