0 items

Kohler Windward® 60 x 42 in. Alcove Bathtub

K1113-LA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 60" x 42" x 21"
  • Designed for one-person bathing
  • Drop-in installation
  • Includes integral apron
  • Molded lumbar support and armrests
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Collection
Windward®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Left
Height
22-1/4 in
IAPMO Listed
Yes
Installation Type
Apron Front
Length
60 in
Material
Acrylic
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday