0 items

Kohler Archer® 60 x 42 in. Bathtub with Center Drain

K1947-GRA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Integral apron
  • Integral flange helps prevent water from seeping behind wall and simplifies alcove installation
  • Molded lumbar support offers extra comfort while bathing
  • Right-hand drain
  • Slotted overflow allows for deep soaking
  • Variable-speed blower lets you adjust massage intensity to 18 levels

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
ANSI Specifications
ANSI A117.1
ASME Specifications
ASME A112.19.7
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
57 gal
Collection
Archer®
Color Finish
Almond
Color Finish Category
Neutrals
Depth
21 in
Drain Location
Right
Height
19 in
IAPMO Listed
Yes
Installation Type
Alcove
Length
60 in
Material
ExoCrylic™
Number Of Jets
120
UL Listed
Yes
Volts
120V
Watts
300
Width
30 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday