0 items

Kohler Overture® 60 x 42 in. Drop-In Whirlpool Tub with Custom Pump Location and Reversible Drain

K1226-CD

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 1 1/4 hp pump
  • 60"x 40"x 20"
  • Custom pump location
  • Four factory-installed, color-matched Plastic ProFlex hydro-massage jets
  • Optional accessories:K1278 removable apron. K9694 trim kit.K1639 20 minute timer kit. K1491 pillow. K1601 footstop
  • Recommended accessories:K7161-AF bath drain
  • Slip-resistant bottom
  • UL listed

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
69 gal
Collection
Overture®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
Height
20 in
Horsepower
1-14/100 hp
IAPMO Listed
Yes
Installation Type
Drop-In
Length
60 in
Material
Acrylic
Number Of Jets
4
UL Listed
Yes
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday