0 items

Kohler Sunward® 60 x 42 in. Oval Drop-In Whirlpool Tub with Heater and End Drain

K1163-S1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • End drain location
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Oval shape creates a graceful and spacious bathing experience
  • Textured bottom surface
  • Under-mount installation

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.0, CSA B45.5, CSA C22.2
Capacity
57 gal
Collection
Sunward®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Rear Center
GSA Approved
No
Height
20 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
60 in
Material
Acrylic
UL Listed
No
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday