0 items

Kohler Sunward® 60 x 42 in. Oval Drop-In Whirlpool Tub with Heater and Reversible Drain

K1162-S1H

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in heater
  • End drain
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Multiple faucet mounting locations for maximum flexibility in faucet placement
  • Oval shape creates a graceful and spacious bathing experience
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
57 gal
Collection
Sunward®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
End
Height
20 in
IAPMO Listed
Yes
Installation Type
Built-In
Length
60 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Watts
1500
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday