0 items

Kohler Archer® 60 x 42 in. Tub and Shower with Right Hand Drain

K1122

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support offers extra comfort while bathing
  • Reversible drain
  • Single-speed whirlpool offers performance and value with 8 fully adjustable jets
  • Slotted overflow allows for deep soaking
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CSA Certified
CSA B45.5
Capacity
58 gal
Collection
Archer®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
21 in
Drain Location
Reversible
Height
19 in
Horsepower
1-1/4 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
60 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
120V
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday