Kohler Levity® 62 x 59-5/8 in. Sliding Bath Door with Crystal Clear Tempered Glass and Square Towel Bar
KOH706007-L
Color Finish
SPECIFICATIONS
- ANSI Specifications
- ANSI Z97.1
- CARB OTC LEED Compliant
- No
- Collection
- Levity®
- Color Finish
- Bright Polished Silver
- Color Finish Category
- Silver Tones
- Glass Type
- Crystal Clear
- Height
- 62 in
- IAPMO Listed
- No
- Material
- Anodized Aluminum, Glass
- Width
- 59-5/8 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday