0 items

Kohler Fluence® 65-1/2 x 31-1/2 in. Frameless Pivot Shower Door

K702402-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Frameless 1/4" thick crystal clear tempered glass
  • Inside and outside solid brass pull handles
  • Out-of-plumb adjustability allows for easy installation
  • Two roller-compression latches ensure smooth and secure closure

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Fluence®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Handle Material
Brass
Handle Type
Pull
Height
65-1/2 in
IAPMO Listed
No
Material
Anodized Aluminum, Tempered Glass
Thickness
1/4 in
Width
31-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday