0 items

Kohler Sunstruck® 65-1/2 x 35-1/2 in. Acrylic Oval Freestanding Whirlpool Bathtub with Center Drain

K1967-GW

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 118 to 122 release thousands of bubbles that surround, support and massage the body
  • Bask® heated surface creates spa-like relaxation with soothing warmth on your back, shoulders and neck
  • Depth 16" offers a deep soaking experience
  • Freestanding design creates a striking focal point in your bathing area
  • Integral lumbar support
  • Textured bottom surface
  • Three heat settings allow you to customize the surface temperature
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Wide ledge on one side is ideal for deck mount faucet and/or handshower

SPECIFICATIONS

ADA Compliant
No
AMP
0.5, 10, 15
ASME Specifications
ASME A112.19.7
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5, CSA C22.2
Capacity
72.6 gal
Collection
Sunstruck®
Color Finish
White
Color Finish Category
Whites
Depth
16 in
Drain Location
Center
Height
24-1/2 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
65-1/2 in
Material
Acrylic
Number Of Jets
122
UL Listed
UL 1795/UL 2818
Volts
120V
Watts
300
Width
35-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday