0 items

Kohler Bancroft® 65-7/8 x 41-3/4 in. Drop-in Bathtub

K1156

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Bancroft® collection
  • Molded lumbar support offers extra comfort while bathing

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
95 gal
Collection
Bancroft®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
GSA Approved
No
Height
22 in
IAPMO Listed
No
Installation Type
Drop-in
Length
65-7/8 in
Material
Acrylic
Width
41-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday