0 items

Kohler Archer® 66 x 32 in. 3-Wall Alcove Bathtub with Integral Flange and Right Hand Drain

K1948-RA

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with the Loure® collection
  • Flow rate of 6 gpm (gallons per minute) at 45 PSI
  • Includes K-45203 Shift™ Square 2.0 gpm handshower with black handle and 60" shower hose
  • Requires K-97343-NA mounting-block
  • Single lever handle allows for simultaneous on/off activation and temperature setting

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
66 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Drain Location
Right
GSA Approved
No
Height
19 in
IAPMO Listed
Yes
Installation Type
3 Wall Alcove
Length
66 in
Material
Acrylic
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday