0 items

Kohler Archer® 66 x 32 in. Acrylic Drop-In Bathtub with End Drain

K1948

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Comfort Depth® design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Molded lumbar support offers extra comfort while bathing
  • Reversible drain location
  • Slotted overflow allows for deep soaking
  • Textured bottom surface

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI A117.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
66 gal
Collection
Archer®
Color Finish
Biscuit
Color Finish Category
Neutrals
Depth
21 in
Drain Location
Reversible
GSA Approved
No
Height
19 in
IAPMO Listed
No
Installation Type
Drop-in
Length
66 in
Material
Exocrylic™
UL Listed
Yes
Width
32 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday