0 items

Kohler Tea-For-Two® 66 x 36 in. Drop-In Bathtub with Reversible Drain

K855

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • End drain location
  • Safeguard® slip-resistant surface on bath floor
  • Spacious design accommodates up to two bathers
  • Under-mount installation

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.1
ASTM Specifications
ASTM F-462
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.2
Capacity
105 gal
Collection
Tea-For-Two®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
GSA Approved
No
Height
24 in
IAPMO Listed
No
Installation Type
Undermount
Length
66 in
Material
Cast Iron
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday