Kohler Mariposa® 66 x 36 in. Right-Hand Drain Integral Apron Bathtubub
K1229-RA
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- ANSI Specifications
- ANSI Z124.1
- ASTM Specifications
- ASTM E-162, ASTM E-662
- CARB OTC LEED Compliant
- No
- CSA Certified
- CSA B45.5
- Capacity
- 67 gal
- Collection
- Mariposa®
- Color Finish
- Biscuit
- Color Finish Category
- Neutrals
- Drain Location
- Right
- GSA Approved
- No
- Height
- 20 in
- IAPMO Listed
- No
- Installation Type
- Alcove
- Length
- 66 in
- Material
- Acrylic
- UL Listed
- No
- Width
- 35-7/8 in
DOCUMENTS
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday