0 items

Kohler Sok® 7-1/4 in. Bath Drain

K7193

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable trip lever controls pop-up drain
  • For use with Sok® overflowing baths
  • Includes brass tee and pipe
  • Material: Solid brass exposed pop-up drain without overflow

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1, ASME A112.18.2
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.2
Collection
Sok®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
7-1/4 in
Drain Opening
1-1/2 in
End Connection 1
NPT
GSA Approved
No
Gauge
17
Height
19 in
IAPMO Listed
No
Length
7-1/4 in
Material
Brass

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday