0 items

Kohler Portrait® 7-1/4 x 27 in. 3-Hole Pedestal Bathroom Sink with 4 in. Faucet Centerset Hole and Rear Center Drain

KOH2221-4

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.19.2
Bowl Size Single Or Left
22 in x 12 in x 7-1/4 in
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.1
Center Size
4 in
Collection
Portrait®
Color Finish
Dune
Color Finish Category
Neutrals
Depth
7-1/4 in
Drain Location
Rear Center
Drain Opening
1-3/4 in
Faucet Installation
3 Hole
GSA Approved
No
IAPMO Listed
No
Installation Type
Pedestal
Material
Vitreous China
Number Of Bowls
1
Overall Sink Size
27 in x 19-3/8 in
Pedestal Only - FEI
No
Shape
Oval
Vessel Only - FEI
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday