KOHLER

7-11/16 x 26-11/16 in. Tailored Vanity with Double Basin in Oxford Maple

Part #K99679-SH7-1WR  |  Manufacturer Part #99679-SH7-1WR

Color/Finish:
Oxford Maple

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • For use with Kohler® K-99512 Jacquard®, Kohler® K-99525 Damask® and Kohler® K-99538 Poplin® vanities
  • Catalyzed conversion varnish provides a durable moisture-resistant finish
  • Full-extension 18" depth drawer with slow-close under-mount slides for smooth opening
  • Requires the Kohler® K-99738 appliance tray
  • Can be paired with the Kohler® K-99677 adjustable shelf or Kohler® K-99678 adjustable shelf with electrical outlets

Specifications

ADA Compliant: No

Brand Model Compatibility: K-99512 Jacquard®, K-99525 Damask® and K-99538 Poplin® Vanities

CARB OTC LEED Compliant: No

Color Finish: Oxford Maple

Color Finish Category: Browns

Depth: 18 in

Height: 7-11/16 in

IAPMO Listed: No

Installation Type: Undermount

Material: [Solid Wood, Veneers]

Type: K99679-SH7-1WR

Width: 26-11/16 in