0 items

Kohler Tea-For-Two® 71-3/4 x 36 in. Drop-In Bathtub with Reversible Drain

K863

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contoured drain overflow allows comfortable bathing at either end or room for two
  • Designed for two-person bathing
  • Drop-in or under-mount installation
  • Material: Cast iron
  • Removable pillow and bath drain not included

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI A112.19.1M
ASME Specifications
ASME A112.19.1M
CARB OTC LEED Compliant
No
CSA Certified
Yes
Capacity
89 gal
Collection
Tea-For-Two®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Reversible
GSA Approved
No
Height
20-7/8 in
IAPMO Listed
No
Installation Type
Drop-in
Length
71-3/4 in
Material
Cast Iron
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday