0 items

Kohler Pinstripe® 72-1/4 x 47-3/4 in. Heavy Glass Pivot Shower Door with 3/8 in. Crystal Clear Glass

KOH705710-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Pinstripe®
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear
Height
72-1/4 in
IAPMO Listed
No
Material
Anodized Aluminum, Tempered Glass
Width
47-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday