0 items

Kohler Proflex® 72 x 36 in. Acrylic Bath Tub

KBF1159

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
ANSI Specifications
ANSI Z124.1
CSA Certified
CSA B45.5
Capacity
72 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Reversible
Height
20-1/8 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
ExoCrylic™
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday