0 items

Kohler Underscore® 72 x 36 in. Bathtub with Center Drain

K1835-H2

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Built-in heater
  • Center drain
  • Eight hydromassage jets can be individually adjusted for water flow and direction and variable-speed pump for adjusting massage intensity
  • Generous 6' length provides an incredibly spacious bathing area
  • Lighted keypad
  • Molded lumbar support offers extra comfort while bathing
  • Optional remote control
  • Requires Kohler® K-7271 or K-7272 ClearFlo™ slotted overflow bath drain - (sold separately)

SPECIFICATIONS

ADA Compliant
No
AMP
20
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
112.9 gal
Collection
Underscore®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
Height
23 in
IAPMO Listed
Yes
Installation Type
Built-in
Length
72 in
Material
Acrylic
Number Of Jets
8
UL Listed
Yes
Volts
240V
Watts
1500
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday