0 items

Kohler Archer® 72 x 36 in. Bubble Massage Air Bath

K1124-G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 120 release thousands of bubbles that surround, support and massage the body
  • Comfort™ depth design offers a convenient 19" step-over height while retaining the same depth as a standard 21" bath
  • Coordinates with other products in the Archer® collection
  • Electronic keypad
  • Generous 6' length provides an incredibly spacious bathing area
  • Molded lumbar support offers extra comfort while bathing
  • Reversible drain
  • Slotted overflow allows for deep soaking
  • Textured bottom surface
  • Variable-speed blower lets you adjust massage intensity to 18 levels

SPECIFICATIONS

ADA Compliant
Yes
AMP
15
Capacity
72 gal
Collection
Archer®
Color Finish
White
Color Finish Category
Whites
Depth
21 in
Drain Location
Reversible
Height
19 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
120
Volts
120V
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday