0 items

Kohler Escale® 72 x 40 in. 71 gal Drop-In Undermount Bathtub with Center Drain

K14037

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Variable-speed blower lets you adjust massage intensity to 18 levels

SPECIFICATIONS

ADA Compliant
No
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
No
CSA Certified
CSA B45.5
Capacity
71 gal
Collection
Escale®
Color Finish
Biscuit
Color Finish Category
Neutrals
Drain Location
Center
GSA Approved
No
Height
24-1/8 in
IAPMO Listed
Yes
Installation Type
Freestanding
Length
72 in
Material
Acrylic
UL Listed
No
Width
36 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday