0 items

Kohler Proflex® 72 x 42 in. Drop-In Bathtub

KBF1149

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Capacity
78 gal
Collection
Proflex®
Color Finish
White
Color Finish Category
Whites
Drain Location
Center
Height
19-3/4 in
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
ExoCrylic™
Width
42-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday