0 items

Kohler Sunward® 72 x 42 in. Drop-In Bathtub with Reversible Drain

KBF1165-S1

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ADA Compliant
No
Collection
Sunward®
Color Finish
Almond
Color Finish Category
Neutrals
Drain Location
Reversible
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday