0 items

Kohler Sunward® 72 x 42 in. Drop-In Whirlpool Tub and Reversible Drain

K1164

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • End drain
  • Generous 6' oval shape provides an incredibly spacious bathing area
  • Hydromassage flow and direction can be controlled at each jet
  • Molded lumbar support and armrests offer extra comfort while bathing
  • Single-speed whirlpool offers performance and value with 6 fully adjustable jets
  • Under mountable

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
75 gal
Collection
Sunward®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Reversible
Height
21 in
IAPMO Listed
Yes
Installation Type
Undermount
Length
72 in
Material
Acrylic
Number Of Jets
6
UL Listed
Yes
Volts
120V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday