0 items

Kohler Memoirs® 72 x 42 in. Spa/Massage Whirlpool

K1418-V

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Adjustable neckjet pillow with 2 jets provides a stimulating and stress-relieving neck massage
  • Built-in heater
  • Caressing bubbles and 8 effervescence ports deliver gentle
  • Chromatherapy™ lighting allows you to select a preferred color scheme to suit your mood
  • Generous 6' length provides an incredibly spacious bathing area
  • Lighted keypad
  • Remote control
  • Six hydromassage jets can be individually adjusted for water flow and direction
  • Ten backjets target the lower back and shoulders to relieve tension and encourage deep breathing
  • Variable-speed pump for adjusting massage intensity

SPECIFICATIONS

ADA Compliant
No
AMP
20
Capacity
94 gal
Collection
Memoirs®
Color Finish
White
Color Finish Category
Whites
Cord Length
26 ft
Drain Location
Center
Height
22 in
IAPMO Listed
Yes
Installation Type
Built-in
Length
72 in
Material
Acrylic
Number Of Jets
6
Volts
240V
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday