0 items

Kohler Purist® 72 x 46 in. Drop-In Air Bath with Reversible Drain

K1110-G

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Airjets 122 release thousands of bubbles that surround, support and massage the body
  • Coordinates with other products in the Purist® collection
  • Generous 6' length provides an incredibly spacious bathing area
  • Lighted keypad
  • Overflow channel for deep soak
  • Variable-speed blower lets you adjust massage intensity to 18 levels
  • Zones of Control™ feature allows you to target massage to back and midsection or feet

SPECIFICATIONS

ADA Compliant
No
AMP
15
ASME Specifications
ASME A112.19.7
ASTM Specifications
ASTM E-162, ASTM E-662
CARB OTC LEED Compliant
Yes
CSA Certified
CSA B45.10, CSA B45.5
Capacity
115 gal
Collection
Purist®
Color Finish
Biscuit
Color Finish Category
Neutrals
Cord Length
2 ft
Drain Location
Reversible
Height
25-11/16 in
Horsepower
1 hp
IAPMO Listed
Yes
Installation Type
Drop-in
Length
72 in
Material
Acrylic
Number Of Jets
122
UL Listed
Yes
Volts
220/240V
Width
46 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday