0 items

Kohler Revel™ 74 in. Pivot Shower Door

K707556-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Can be installed to open to the left or right
  • Clean Coat® glass treatment repels water for improved ease of cleaning
  • Frameless 5/16" thick crystal clear tempered glass
  • Maximum width adjustability
  • Out-of-plumb adjustability allows for easy installation
  • Self-closing mechanism offers superior feel and security against water leakage
  • Ultra low threshold creates easy entry and exit to the showering space
  • Vertical handle complements the contemporary style

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Revel™
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear, Tempered
Height
74 in
IAPMO Listed
No
Length
2-1/4 in
Material
Anodized Aluminum, Tempered Glass
Thickness
5/8 in
Width
48 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday