0 items

Kohler Lattis® 76 x 42 in. Pivot Shower Door with Crystal Clear Tempered Glass

KOH705820-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Lattis®
Color Finish
Bright Silver
Color Finish Category
Silver Tones
Glass Type
Crystal Clear
Height
76 in
IAPMO Listed
No
Material
Anodized Aluminum, Glass
Width
42 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday