Nut in Polished Chrome
Nut in Polished Chrome
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- K-15182, K-15198, K-15199, K-15582, K-15583, K-15592, K-15593, K-15597, K-15598, K-15681
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Diameter - Inside 1:
- 7/8 in
- Product Type:
- Nut
- Size:
- 7/8 in-14