0 items

Kohler Devonshire® 8-11/16 x 2-7/8 in. Towel Ring

K10557

Color Finish

Starting at $23.91
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Devonshire® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability
  • Tools included for easy installation

SPECIFICATIONS

ADA Compliant
No
CARB OTC LEED Compliant
No
Collection
Devonshire®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
2-7/8 in
Diameter
7-1/2 in
Height
8-7/16 in
IAPMO Listed
No
Installation Type
Wall Mount
Material
Metal
Width
2-7/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday