8-1/8 in. Wall-Hung Toilet Cast Iron Waste Pipe
8-1/8 in. Wall-Hung Toilet Cast Iron Waste Pipe
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Can be used in those municipalities where it is required by code
Documents
Specifications
- ADA Compliant:
- No
- Adjustable:
- No
- BAA Compliant:
- No
- Brand Model Compatibility:
- K-18829 2 in x 4 in In-Wall Tank and Carrier System
- CARB OTC LEED Compliant:
- No
- Fitting Size 1:
- 2 in
- Fitting Size 2:
- 4 in
- Fitting Sizes:
- 2 in x 4 in
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 8-1/8 in
- Material:
- Cast Iron
- Product Type:
- Wall-Hung Toilet Cast Iron Waste Pipe
- WaterSense Labeled:
- No
- Width:
- 5-15/16 in