Kohler

#8-32mm x 2-1/2 in. Screw

Part #K1047054  |  Manufacturer Part #1047054

Length:

2-1/2 in
To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Specifications

ADA Compliant: No

Adjustable: No

Length: 2-1/2 in

Product Type: Screw

Size: #8-32

Thread Size: 32 mm

UL Listed: No

WaterSense Labeled: No