0 items

Kohler Loure® 8-5/16 in. Wall Mount Shower Arm and Flange

K99690

Color Finish

Starting at $137.82
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Arm reach: 8-1/2"
  • Coordinates with Loure® faucets and accessories
  • For use with Kohler® showerheads (sold separately)
  • Includes flange

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
2-7/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
8-5/16 in
Material
Metal
NSF Certified
No
Spout Reach
8-1/2 in
WaterSense Labeled
No
Width
2-1/2 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday