Kohler 8 Degree™ 1 in. Sink Rack with Left-Hand Bowl in Stainless Steel

K6135-ST

Color Finish

(Pricing is for Stainless Steel)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Comes included with the Kohler® K-3672 8° kitchen sink
  • Dishwasher safe
  • Fits in the left bowl of the Kohler® K-3672 8° kitchen sink
  • Helps protect sink surface from daily wear
  • Material: Stainless steel
  • Rubber feet provide added protection

SPECIFICATIONS

ADA Compliant
No
Brand Model Compatibility
K-3672 8 Degree™ Kitchen Sink
CARB OTC LEED Compliant
No
Collection
8 Degree™
Color Finish
Stainless Steel
Color Finish Category
Stainless Steel
GSA Approved
No
Height
1 in
IAPMO Listed
No
Length
15-3/4 in
Material
Stainless Steel
Width
14-1/4 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday