8 Degree Bottom BASIN RACK
8 Degree™ 8 Degree Bottom BASIN RACK
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Comes included with the Kohler® K-3671 8° bar sink
- Material: Stainless steel
- Fits in the bowl of the Kohler® K-3671 8° bar sink
- Rubber feet provide added protection
- Dishwasher safe
- Helps protect sink surface from daily wear
Documents
Specifications
- ADA Compliant:
- No
- Brand Model Compatibility:
- K-3671 8 Degree™ Bar Sink
- CARB OTC LEED Compliant:
- No
- Collection:
- 8 Degree™
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- GSA Approved:
- No
- Height:
- 1 in
- IAPMO Listed -:
- No
- Length:
- 15-3/4 in
- Material:
- Stainless Steel
- Width:
- 14-1/4 in