0 items

Kohler Levity™ 81-3/4 x 31-9/16 in. Front Sliding Panel and Assembly Kit for Kohler K-706013 Shower Door

K706213-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

Brand Model Compatibility
Kohler® K-706013 Shower Door
CARB OTC LEED Compliant
No
Collection
Levity™
Color Finish
Bright Polished Silver
Color Finish Category
Silver Tones
Height
81-3/4 in
IAPMO Listed
No
Material
Aluminum
Width
31-9/16 in

DOCUMENTS

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday