0 items

Kohler Levity® 82 x 47-5/8 in. Sliding Shower Door with Crystal Clear Tempered Glass and Square Towel Bar

KOH706017-L

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

ANSI Specifications
ANSI Z97.1
CARB OTC LEED Compliant
No
Collection
Levity®
Color Finish
Brushed Nickel
Color Finish Category
Nickel Tones
Glass Type
Crystal Clear
Height
82 in
IAPMO Listed
No
Material
Anodized Aluminum, Glass
Width
47-5/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday