89/100 in. Spacer

You last purchased this on
 
KOHLER

89/100 in. Spacer

This product requires certification to purchase.
Brand image
You last purchased this on
 
KOHLER

89/100 in. Spacer

  • Fast #
  • Part #KOH32470
  • Item #856764
  • Manufacturer Part #32470
3.5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification

Specifications

CARB OTC LEED Compliant:
No
Diameter - Inside 1:
1/2 in
Diameter - Outside:
89/100 in
FM Approved:
No
Faucet Part Type:
Spacer
Fits Brand:
KOHLER
GSA Approved:
No
IAPMO Listed -:
No
NSF Certified:
No
UL Listed:
No