0 items

Kohler Loure® 9-3/4 in. Wall Mount Spout Bath

K14676

Color Finish

Starting at $209.46
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Combining a sleek profile with enhanced utility Loure® introduces a classically modern look to your bath decor
  • Coordinates with Loure® faucets and accessories
  • Kohler® finishes resist corrosion and tarnish
  • Non-diverter spout with 1/2" NPT connection
  • Solid brass construction for durability
  • The spout delivers a graceful sheet of water which helps create a serene bathroom environment
  • This strikingly contemporary bath spout offers a minimalist design with clean and smooth lines
  • Wall-mount installation

SPECIFICATIONS

ADA Compliant
Yes
ASME Specifications
ASME A112.18.1
Application
Residential
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Collection
Loure®
Color Finish
Polished Chrome
Color Finish Category
Chromes
Depth
9-3/4 in
End Connection 1
NPT
End Connections
NPT
Faucet Mount
Wall Mount
Fitting Size 1
1/2 in
Fitting Sizes
1/2 in
GSA Approved
No
Height
3-1/2 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9-3/4 in
Material
Brass
NSF Certified
No
Spout Height
3-1/2 in
Spout Reach
9-3/4 in
Spout Type
Contemporary
WaterSense Labeled
No
Width
4-3/4 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday