0 items

Kohler Shift™ 9 in. Ellipse Multifunction Hand Shower

K45415-A

Color Finish

Starting at $104.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Contains flow regulating check valve for backflow prevention
  • Ergonomic design is comfortable and easy to grip
  • Flow rate: 2 gpm
  • MasterClean™ sprayface is easy to clean
  • Multifunction handshower offers full-coverage and targeted massage spray settings
  • Requires Kohler® K-8593 or Kohler® K-9514 shower hose (sold separately)

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Brand Model Compatibility
K-8593 and K-9514 Shower Hoses
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Collection
Shift™
Color Finish
Polished Chrome
Color Finish Category
Chromes
Flow Rate
2 gpm
Green
WaterSense, Yes
Height
9 in
IAPMO Listed
Yes
Installation Type
Deck Mount, Wall Mount
Length
15/16 in
Material
Metal
NSF Certified
No
Showerhead Function
Multi
Spray Type
Concentrated, Full, Targeted Massage, Wide Coverage
Trim Only
No
WaterSense Labeled
Yes
Width
1-1/8 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday