0 items

Kohler Margaux® 9 in. Grab Bar

K11880

Color Finish

Starting at $152.61
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Coordinates with other products in the Margaux® collection
  • Kohler® finishes resist corrosion and tarnishing
  • Premium metal construction for durability

SPECIFICATIONS

ADA Compliant
Yes
CARB OTC LEED Compliant
No
Collection
Margaux®
Color Finish
Polished Stainless
Color Finish Category
Stainless Steel
Diameter
1-1/4 in
Height
2-5/8 in
IAPMO Listed
No
Installation Type
Wall Mount
Length
9 in
Material
Metal
Width
2-3/4 in

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday