9 in. No-Hole Drop-In Bathroom Sink in Biscuit
9 in. No-Hole Drop-In Bathroom Sink in Biscuit
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Tale of Briar Rose design on Biscuit background (K-2264) of Centerpiece self-rimming lavatory
- Self-rimming installation
- Tale of Briar rose was inspired by the fairy tale of Sleeping Beauty; told in 18th-century illuminated manuscript style, it depicts nine scenes and verses from the classic story, framed by a bramble of roses
- Briar rose draws its inspirations from the graceful beauty of climbing roses and their frequent appearance in classic literature
- 25 In. L x 17 In. W
- A bramble of English roses in soft shades of pink, green and brown on a Biscuit background
- Constructed of vitreous china
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- ANSI:
- ANSI A117.1
- ASME:
- ASME A112.19.2
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B45.1
- Color Finish Category:
- Neutrals
- Color Finish Name:
- Biscuit
- Drain Location:
- Center
- Drain Opening:
- 1-3/4 in
- GSA Approved:
- No
- Height:
- 9 in
- IAPMO Listed -:
- No
- Material:
- Vitreous China
- Number of Bowls:
- 1
- Number of Holes:
- No Hole
- Pedestal Only:
- No
- Shape:
- Oval
- Sink Bowl Size:
- 23 in x 15 in x 7 in
- Sink Depth:
- 9 in
- Sink Installation Type:
- Drop-in
- Sink Size Range:
- 21 in - 25 in
- Sink Size, Overall:
- 25 in x 17 in
- Vessel Only:
- Yes